

SKF
SKF
7309 BECBJ
SKF SKF
Description
7309 BECBJ
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7309 BECBJ
BDI #
1415282
Details
6315.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7309-BECBJ/p/1415282
Your Price
RSD 6,315.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.89
EAN
7316570107890
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
40 Degree
Internal Clearance
CB
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Normal Axial Internal Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7309 BECBJ
Long Description
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh