https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjd8aW1hZ2UvanBlZ3xhRGRqTDJneU9DOHhNRFUxTmpjeE5UQXdPREF6TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw2MzNjYzNiZmZiYzA4YThjZjc5MTNkMjk5N2RhYjNlMTY3ZTdlZTczZWJjMmQzMDczODE2YTc4N2YzZWJjMmYy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjd8aW1hZ2UvanBlZ3xhRGRqTDJneU9DOHhNRFUxTmpjeE5UQXdPREF6TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw2MzNjYzNiZmZiYzA4YThjZjc5MTNkMjk5N2RhYjNlMTY3ZTdlZTczZWJjMmQzMDczODE2YTc4N2YzZWJjMmYy
FAG
FAG
7330-B-MP
FAG FAG
Description
7330-B-MP ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7330-B-MP
BDI #
1411222
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7330-B-MP/p/1411222
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
25.478
EAN
4012801573108
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
7330B.MP
Weight / LBS
57.33
Long Description
Angular Contact Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Bore
5.906 Inch | 150 Millimeter
Width
2.559 Inch | 65 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

