OPTIBELT
OPTIBELT
A 7007 CTAP4
OPTIBELT OPTIBELT
Description
OPTIBELT A 7007 CTAP4
Angular Contact Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Width; Nylon Cage Material
Part #
A 7007 CTAP4
BDI #
20541188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/A-7007-CTAP4/p/20541188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.2
Product Group - BDI
M02356
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.optibelt.com
Product Detail
Angular Contact Ball Bearing
Product Specification
35MM Bore; 62MM Outside Diameter; 14MM Width; Nylon Cage Material
Long Description
Angular Contact Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Width; Nylon Cage Material