https://www.bdiexpress.com/medias/INDINABRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTF8aW1hZ2UvanBlZ3xhREZtTDJnM01DOHhNRFV4TnpjMk9ETTNNakkxTkM5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnwxN2I4YWE3NGFjOGQ5M2IyZjM4ZWQwMGVhMTEwMzhmNzg1MjgyNjNlM2U0NWJmMzkyOGNiN2NlZGNiM2QzMTlk
https://www.bdiexpress.com/medias/INDINABRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTF8aW1hZ2UvanBlZ3xhREZtTDJnM01DOHhNRFV4TnpjMk9ETTNNakkxTkM5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnwxN2I4YWE3NGFjOGQ5M2IyZjM4ZWQwMGVhMTEwMzhmNzg1MjgyNjNlM2U0NWJmMzkyOGNiN2NlZGNiM2QzMTlk
INA
INA
DUPLICATE 18102841 DO NOT USE
INA INA
Description
DUPLICATE 18102841 DO NOT USE ; POR NON-RETURNABLE
Angular Contact Ball Bearing; 6-1/2" BORE; 7" OD; 1/4" Wid; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 1 (Single)
Part #
DUPLICATE 18102841 DO NOT USE
BDI #
24584620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/DUPLICATE-18102841-DO-NOT-USE/p/24584620
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.14
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section Bearing
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.309
Long Description
Angular Contact Ball Bearing; 6-1/2" BORE; 7" OD; 1/4" Wid; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 1 (Single)
Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

