https://www.bdiexpress.com/medias/INDKOYBRGXXX-DAC-4072W-CS35-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mjl8aW1hZ2UvanBlZ3xhREl5TDJnMVpTOHhNRFExT0RnME1UY3hNRFl5TWk5SlRrUkxUMWxDVWtkWVdGaGZSRUZEWHpRd056SlhYME5UTXpWZk16QXdlRE13TUM1cWNHY3wwNGQ3ODQ5NTRlYzhiYzNkMGRmZjMxODYwZGVmMjlhOTVmNGZhMjUxNDZjZDQxMGQyM2MyZjgzZjQ0ZGE5NDky
https://www.bdiexpress.com/medias/INDKOYBRGXXX-DAC-4072W-CS35-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mjl8aW1hZ2UvanBlZ3xhREl5TDJnMVpTOHhNRFExT0RnME1UY3hNRFl5TWk5SlRrUkxUMWxDVWtkWVdGaGZSRUZEWHpRd056SlhYME5UTXpWZk16QXdlRE13TUM1cWNHY3wwNGQ3ODQ5NTRlYzhiYzNkMGRmZjMxODYwZGVmMjlhOTVmNGZhMjUxNDZjZDQxMGQyM2MyZjgzZjQ0ZGE5NDky
1482174
Angular Contact Ball Bearings
KOYO
KOYO
DAC 4072W-3 CS35
KOYO KOYO
Description
DAC 4072W-3 CS35
Angular Contact Ball Bearing; 40MM Bore; 72MM Outside Diameter; 36MM Width
Part #
DAC 4072W-3 CS35
BDI #
1482174
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/DAC-4072W-3-CS35/p/1482174
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Product Detail
Angular Contact Ball Bearing
Product Specification
40MM Bore; 72MM Outside Diameter; 36MM Width
Long Description
Angular Contact Ball Bearing; 40MM Bore; 72MM Outside Diameter; 36MM Width

