

KAYDON
KAYDON
KC100XP0
KAYDON KAYDON
Description
KDN.KC100XP0 FOUR-POINT CONTACT BALL BRG ; 10" IDX10.75" ODX0.375" WD
Angular Contact Ball Bearing; 10" Bore; 10-3/4" Outside Diameter; 3/8" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
Part #
KC100XP0
BDI #
21831718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/KC100XP0/p/21831718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.25
EAN
0662729281704
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
30 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
1.06
Long Description
Angular Contact Ball Bearing; 10" Bore; 10-3/4" Outside Diameter; 3/8" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
Bore
10 Inch | 254 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh