Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QJ 203 N2MA/C2L https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-SPLIT-IN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NHxpbWFnZS9qcGVnfGFHUTRMMmd6Tmk4eE1EYzJPVFV4T1RJeE5EWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gwSlNYMU5RVEVsVVgwbE9Yek13TUhnek1EQXVhbkJufDg4NWI3NWU4MWY4ZTdlZTcyN2YxNTc0MmQyNWM1YWQwMzQyMDRjNmM1MzQyOGMwYzI3ZmFmZDYxOWUxNzk2YjM
1415471 Angular Contact Ball Bearings 

SKF SKF

QJ 203 N2MA/C2L

Description

QJ 203 N2MA/C2L

Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C2-Lower Half of C2 Range Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)

Part #

QJ 203 N2MA/C2L

BDI #
1415471

Details

9710.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 9,710.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.082
EAN
7316570248173
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
35 Degree | 4 Point
Internal Clearance
C2-Lower Half of C2 Range
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race | Outer Ring Centred | Two Locating Slots
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
QJ 203 N2MA/C2L
Weight / LBS
0.18078
Long Description
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C2-Lower Half of C2 Range Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Outside Diameter
1.575 Inch | 40 Millimeter
Width
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh