

CONSOLIDATED BEARING
CONSOLIDATED BEARING
QJ-332
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
QJ-332 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE
Angular Contact Ball Bearing; 160MM Bore; 340MM Outside Diameter; 68MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 1 (Single)
Part #
QJ-332
BDI #
208426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/QJ-332/p/208426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
30.9
EAN
0644075086424
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://consbrgs.com
Weight / LBS
68.122
Long Description
Angular Contact Ball Bearing; 160MM Bore; 340MM Outside Diameter; 68MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 1 (Single)
Width
2.677 Inch | 68 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh