

CONSOLIDATED BEARING
CONSOLIDATED BEARING
QJ-334
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
QJ-334 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE
Angular Contact Ball Bearing; 170MM Bore; 360MM Outside Diameter; 72MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 1 (Single)
Part #
QJ-334
BDI #
208428
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/QJ-334/p/208428
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
37.97
EAN
0644075086431
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://consbrgs.com
Weight / LBS
83.709
Long Description
Angular Contact Ball Bearing; 170MM Bore; 360MM Outside Diameter; 72MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 1 (Single)
Bore
6.693 Inch | 170 Millimeter
Width
2.835 Inch | 72 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh