SF5235 https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1-OPEN-SGL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTh8aW1hZ2UvanBlZ3xhREF6TDJoaVpTOHhNRFF3T1RRM05EVTRPRGN3TWk5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5IVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8YTM4MzlhOTFmOWExZWI3ZmY1MWNmYzk4MjAyMTAxYWYxY2Y0MzEwMWZiYzRlYmNkOTM4MTg5MDk1YzRlNWQ3Ng
25267155 Angular Contact Ball Bearings 

NTN NTN

SF5235

Description

SF5235 BALL BEARING (SMARTCATALOG)

Angular Contact Ball Bearing; 260MM Bore; 330MM Outside Diameter; 35MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring

Part #

SF5235

BDI #
25267155
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
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
EAN
4550253073727
Weight / US pound
1.46
Product Group - BDI
B00234
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
11.729
Long Description
Angular Contact Ball Bearing; 260MM Bore; 330MM Outside Diameter; 35MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring
Outside Diameter
12.992 Inch | 330 Millimeter
Bore
10.236 Inch | 260 Millimeter
Width
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh