

SKF
SKF
XLS1-3/4-BRZ
SKF SKF
Description
XLS1-3/4-BRZ ANG CONTACT BALL BRG ; 44.45MM IDX76.2MM ODX14.3MM WD OPEN
Angular Contact Ball Bearing; 1-3/4" Bore; 3" Outside Diameter; 9/16" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 15 Degree; 1 (Single)
Part #
XLS1-3/4-BRZ
BDI #
663386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/XLS1-3-4-BRZ/p/663386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.294
EAN
0097741022279
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
15 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Inch
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
XLS1-3/4-BRZ
Weight / LBS
0.648
Long Description
Angular Contact Ball Bearing; 1-3/4" Bore; 3" Outside Diameter; 9/16" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 15 Degree; 1 (Single)
Width
0.563 Inch | 14.3 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh