https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-POLY-ZKLF-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2NnxpbWFnZS9qcGVnfGFEWXhMMmhrTUM4eE1EYzNNRGsxTVRVd016a3dNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFOU1XVjlhUzB4R1h6TXdNSGd6TURBdWFuQm58NmE3NmMyNDRkZDZmNDJhZmM2NjhjNzIxODRiZjViNWZjNjdmNGU5Nzg1MTI3ODA0MTAyOGVjNDQ0ZmI3NjQxNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-POLY-ZKLF-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2NnxpbWFnZS9qcGVnfGFEWXhMMmhrTUM4eE1EYzNNRGsxTVRVd016a3dNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFOU1XVjlhUzB4R1h6TXdNSGd6TURBdWFuQm58NmE3NmMyNDRkZDZmNDJhZmM2NjhjNzIxODRiZjViNWZjNjdmNGU5Nzg1MTI3ODA0MTAyOGVjNDQ0ZmI3NjQxNw
INA
INA
ZKLF3080-2RS-XL
INA INA
Description
ZKLF3080-2RS-XL X-LIFE BALL BRG ; 30MM BORE 80MM OD 28MM
Angular Contact Ball Bearing; 30MM Bore; 80MM Outside Diameter; 28MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Part #
ZKLF3080-2RS-XL
BDI #
1412268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLF3080-2RS-XL/p/1412268
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.73
EAN
4012802078732
Product Group - BDI
L00220
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
With Fixing Holes | With Snap Ring Groove
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZKLF3080-2RS
Weight / LBS
2.0592
Long Description
Angular Contact Ball Bearing; 30MM Bore; 80MM Outside Diameter; 28MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Outside Diameter
3.15 Inch | 80 Millimeter
Width
1.102 Inch | 28 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

