Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZKLF3590-2RS-2AP-XL https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2P-2SL-POLY-ZKLF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4OHxpbWFnZS9qcGVnfGFHTTRMMmhqWWk4eE1EYzJPVEU1TVRRMk9UQTROaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbEJmTWxOTVgxQlBURmxmV2t0TVJsOHpNREI0TXpBd0xtcHdad3wxM2EzOWYwMjBjMzA4MGYzN2E0OTBkYzVmODQ4OGM5MjViMTE2NDM5ZmY4NGNmMWIwMzFkODZlYWU3N2QyMjQy
1179001 Angular Contact Ball Bearings 

INA INA

ZKLF3590-2RS-2AP-XL

Description

ZKLF3590-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

Angular Contact Ball Bearing; 35MM Bore; 90MM Outside Diameter; 68MM Width; 2 Seals; Yes Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 2 (1 Pair)

Part #

ZKLF3590-2RS-2AP-XL

BDI #
1179001

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.24
EAN
4012802283945
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Face to Face
Inch - Metric
Metric
Other Features
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.49122
Long Description
Angular Contact Ball Bearing; 35MM Bore; 90MM Outside Diameter; 68MM Width; 2 Seals; Yes Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 2 (1 Pair)
Outside Diameter
3.543 Inch | 90 Millimeter
Width
2.677 Inch | 68 Millimeter
Bore
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh