Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10BGR10STDUELP2 https://www.bdiexpress.com/medias/INDNSKBRGXXX-BGR-MPACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2MDV8aW1hZ2UvanBlZ3xhR1l4TDJnMU55OHhNRGcyTURJMU5qUXlPREEyTWk5SlRrUk9VMHRDVWtkWVdGaGZRa2RTWDAxUVFVTkNNVkJmVDE5UVNGOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58NTI4MzQyNjU4MTA4ODE1Y2U5MzFlODNiYjY0NDJjZTk2OWRiZGUwOTczY2MxZTBlNDNlNzJmNGY5NDEyMzkyNQ
24666664 Miniature Precision Ball Bearings 

NSK NSK

10BGR10STDUELP2

Description

10BGR10STDUELP2 AC BALL BEARING ; 10MM IDX26MM ODX8MM W

Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; ABEC 9 | ISO P2 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings

Part #

10BGR10STDUELP2

BDI #
24666664

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.05
EAN
0029176625893
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
1 Rib Inner Ring and Outer Ring
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Extra Light
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Precision
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
10BGR10STDUELP2
Weight / LBS
0.042
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; ABEC 9 | ISO P2 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings
Outside Diameter
1.024 Inch | 26 Millimeter
Inner Race Width
0.315 Inch | 8 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh