https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMHxpbWFnZS9qcGVnfGFHSTRMMmhsTnk4eE1EYzNNREkxTWpNMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlRWQlRVa0pmTWxOSVRFUmZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZDdiMmNlYjNmMTU4MjlmNDQyOTk2YzRiNjgxMTRkOGI4NGE2YTYyNzg1NWQ5NzZhNzU4Y2IzZDUyMjQzMTBmNg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMHxpbWFnZS9qcGVnfGFHSTRMMmhsTnk4eE1EYzNNREkxTWpNMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlRWQlRVa0pmTWxOSVRFUmZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZDdiMmNlYjNmMTU4MjlmNDQyOTk2YzRiNjgxMTRkOGI4NGE2YTYyNzg1NWQ5NzZhNzU4Y2IzZDUyMjQzMTBmNg
BARDEN
BARDEN
38SS3 G-2
BARDEN BARDEN
Description
38SS3 G-2 DEEP GROOVE BALL BEARING
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; 1 (Single) Bearing
Part #
38SS3 G-2
BDI #
22387471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/38SS3-G-2/p/22387471
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.012
EAN
4054364951443
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove Instrument Bearing | Exxon Beacon 325 Grease | Radial Play Code 3
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
38SS3 G-2
Manufacturer Internal Number
60551203
Weight / LBS
0.044
Long Description
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; 1 (Single) Bearing
Bore
0.315 Inch | 8 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Inner Race Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

