Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

71900CVDUJ84 https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTV8aW1hZ2UvanBlZ3xhR0l3TDJnNU5pOHhNRGMyT1RNME1EQTNNVGsyTmk5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFVGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDY0N2RmODVkZGE1OTMyNTYxMzcxY2JlYTgwZjFhNmI0ZWZmMmMyZGMzNGRmMDIzMmM2MzdmNDk1OTE4OTQ4YTY
1211393 Miniature Precision Ball Bearings 

NTN NTN

71900CVDUJ84

Description

71900CVDUJ84 ANGULAR CONT BALL BRG ; NON RETURNABLE 10MMX22MMX12MM

Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Inner Race Width; 6MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings

Part #

71900CVDUJ84

BDI #
1211393

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.01
EAN
3413520474720
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Medium
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
71900CVDUJ84
Manufacturer Internal Number
10227
Weight / LBS
0.11
Long Description
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Inner Race Width; 6MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings
Inner Race Width
0.236 Inch | 6 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Outer Race Width
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh