https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM4NnxpbWFnZS9qcGVnfGFESmxMMmhpTXk4eE1EYzNNRFE0T1RBNE1UZzROaTlKVGtSWVdGaENVa2RZV0ZoZlRWQkJRMEl4VUY4eVUweGZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZjJjZjRmZmM1NGQxNzdkY2RkNjg0MDE5YzI1YTliMTQyNGE2YzQwZDA2ZGMwMmYzNTEwZTc0ZDU5ZTRmNDBiMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM4NnxpbWFnZS9qcGVnfGFESmxMMmhpTXk4eE1EYzNNRFE0T1RBNE1UZzROaTlKVGtSWVdGaENVa2RZV0ZoZlRWQkJRMEl4VUY4eVUweGZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZjJjZjRmZmM1NGQxNzdkY2RkNjg0MDE5YzI1YTliMTQyNGE2YzQwZDA2ZGMwMmYzNTEwZTc0ZDU5ZTRmNDBiMQ
NTN
NTN
MLE7000CVDUJ74S
NTN NTN
Description
MLE7000CVDUJ74S ANGULAR CONT BALL BRG ; NON RETURNABLE 10MMX26MMX16MM
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings
Part #
MLE7000CVDUJ74S
BDI #
1223406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/MLE7000CVDUJ74S/p/1223406
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
3413520619411
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
2 (1 Pair)
Contact Angle
17 Degree
Preload
Light
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MLE7000CVDUJ74S
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings
Inner Race Width
0.315 Inch | 8 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

