

EZO BEARING
EZO BEARING
SFR3ZZA3K25AF2
EZO BEARING EZO BEARING
Description
SFR3ZZA3K25AF2 BALL BEARING ; 3/16" BORE 1/2" OD 0.196" WD SR
Precision Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 0.196" Inner Race Width; 0.196" Outer Race Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P5 Precision; Yes Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Stainless Steel Cage Material; 1 (Single) Bearing
Part #
SFR3ZZA3K25AF2
BDI #
21469014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/SFR3ZZA3K25AF2/p/21469014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 3 | ISO P5
Flanges
Yes
Material - Ball
Stainless Steel
Race Material
Stainless Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ezo-usa.com
Weight / LBS
0.02205
Long Description
Precision Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 0.196" Inner Race Width; 0.196" Outer Race Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P5 Precision; Yes Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Stainless Steel Cage Material; 1 (Single) Bearing
Bore
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inner Race Width
0.196 Inch | 4.978 Millimeter
Outer Race Width
0.196 Inch | 4.978 Millimeter
Flange Outside Diameter
0.565 Inch | 14.351 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh