Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

202FF3 G-74 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Nzh8aW1hZ2UvanBlZ3xhREF6TDJnek1TOHhNRE0zTXpFM01ERTJOemd6T0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZjI3N2M1MWQwNWI1NGVlYTBkMmUwYjgxYTBlOWJiODJmMmU3ZGJlNjdjNjQ4NzRmOTBhYjA0M2QzYWE4NWIyYQ
21431375 Precision Ball Bearings 

BARDEN BARDEN

202FF3 G-74

Description

202FF3 G-74 SINGLE ROW BALL BEARING

Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

202FF3 G-74

BDI #
21431375

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.043
EAN
4054364946517
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Light Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove Spindle Bearing | 2 Piece Ribbon Type Cage | Exxon Unirex N3 Grease | Radial Play Code 3
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
202FF3 G-74
Manufacturer Internal Number
60549403
Weight / LBS
0.11
Long Description
Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
1.378 Inch | 35 Millimeter
Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh