https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624025-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjR8aW1hZ2UvanBlZ3xhRGt6TDJnM1lpOHhNRFU0TnpJd01qa3hNakk0Tmk5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRd01qVmZNekF3ZURNd01DNXFjR2N8ZDgxNzM0M2M1YTQyOWRhZjk5NTE1NjE4ZTZkN2RjZWU0MDY4MzIxZTQ5NWFiMmFhZmVjNTU1NThkNTZkZmRiZQ
https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624025-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjR8aW1hZ2UvanBlZ3xhRGt6TDJnM1lpOHhNRFU0TnpJd01qa3hNakk0Tmk5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRd01qVmZNekF3ZURNd01DNXFjR2N8ZDgxNzM0M2M1YTQyOWRhZjk5NTE1NjE4ZTZkN2RjZWU0MDY4MzIxZTQ5NWFiMmFhZmVjNTU1NThkNTZkZmRiZQ
TIMKEN
TIMKEN
2MM9121WI TUM
TIMKEN TIMKEN
Description
2MM9121WI TUM PRECISION BALL BEARING ; NON-RETURNABLE P4S
Precision Ball Bearing; 105MM Bore; 160MM Outside Diameter; 78MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MM9121WI TUM
BDI #
24624255
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MM9121WI-TUM/p/24624255
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.7
EAN
0087796324848
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MM9121WI TUM
Weight / LBS
3.75
Long Description
Precision Ball Bearing; 105MM Bore; 160MM Outside Diameter; 78MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
3.071 Inch | 78 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

