

TIMKEN
TIMKEN
2MMC9126WI TUL
TIMKEN TIMKEN
Description
2MMC9126WI TUL ; POR NON RETURNABLE
Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 99MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMC9126WI TUL
BDI #
1335011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMC9126WI-TUL/p/1335011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
9.82
EAN
0087796337626
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMC9126WI TUL
Weight / LBS
21.63
Long Description
Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 99MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
7.874 Inch | 200 Millimeter
Width
3.898 Inch | 99 Millimeter
Bore
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh