https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PLY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTR8aW1hZ2UvanBlZ3xhRGN6TDJnNVpDOHhNREl6TnpZM05qRTVNVGMzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFURmxmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MTg1YzM3NWMwNjkwMzM5YThmMjVjNGM4N2MwNGMyMzA2OGMwOTg3YTE2ODU0OGM4MTAzMWU3NzE0MTgyMjQzOQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PLY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTR8aW1hZ2UvanBlZ3xhRGN6TDJnNVpDOHhNREl6TnpZM05qRTVNVGMzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFURmxmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MTg1YzM3NWMwNjkwMzM5YThmMjVjNGM4N2MwNGMyMzA2OGMwOTg3YTE2ODU0OGM4MTAzMWU3NzE0MTgyMjQzOQ
TIMKEN
TIMKEN
2MV9116WIPRLSUL
TIMKEN TIMKEN
Description
2MV9116WIPRLSUL PRECISION BALL BEARING ; POR P4
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 22MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Part #
2MV9116WIPRLSUL
BDI #
23956421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MV9116WIPRLSUL/p/23956421
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.859
EAN
0087796030152
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Long Description
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 22MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
3.15 Inch | 80 Millimeter
Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

