https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyOHxpbWFnZS9qcGVnfGFERXlMMmhrT1M4eE1EYzJPVFU0TnpnNU5qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlRreGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3w4YzJhYjlmYjA5YjI2ZGMyYzg4Mjc2ZTE1OTJiZmVjNjU4YTQ3NzMyMmYwMjhjZGE3OTAxZWFiMDQyZWU5YTE4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyOHxpbWFnZS9qcGVnfGFERXlMMmhrT1M4eE1EYzJPVFU0TnpnNU5qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlRreGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3w4YzJhYjlmYjA5YjI2ZGMyYzg4Mjc2ZTE1OTJiZmVjNjU4YTQ3NzMyMmYwMjhjZGE3OTAxZWFiMDQyZWU5YTE4
TIMKEN
TIMKEN
2MV9118WIPRLDUL
TIMKEN TIMKEN
Description
2MV9118WIPRLDUL ; BALL P4 SUPER PRECISION
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Part #
2MV9118WIPRLDUL
BDI #
20287097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MV9118WIPRLDUL/p/20287097
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.34
EAN
0087796030275
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
5.16
Long Description
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Bore
3.543 Inch | 90 Millimeter
Width
1.89 Inch | 48 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

