

SKF
SKF
322SF-HYB#3
SKF SKF
Description
322SF-HYB#3 STL BALL GUIDED CAGE
Precision Ball Bearing; 110MM Bore; 240MM Outside Diameter; 50MM Width; Open Enclosure; ABEC 3 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
322SF-HYB#3
BDI #
23035516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/322SF-HYB%233/p/23035516
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
9.66
EAN
0097741130165
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 110MM Bore; 240MM Outside Diameter; 50MM Width; Open Enclosure; ABEC 3 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
9.449 Inch | 240 Millimeter
Bore
4.331 Inch | 110 Millimeter
Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh