

TIMKEN
TIMKEN
3MM9121WI TUH
TIMKEN TIMKEN
Description
3MM9121WI TUH ; POR NON RETURNABLE
Precision Ball Bearing; 105MM Bore; 160MM Outside Diameter; 78MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MM9121WI TUH
BDI #
1340017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MM9121WI-TUH/p/1340017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.858
EAN
0087796340718
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Heavy
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MM9121WI TUH
Weight / LBS
10.71
Long Description
Precision Ball Bearing; 105MM Bore; 160MM Outside Diameter; 78MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
4.134 Inch | 105 Millimeter
Width
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh