TIMKEN
TIMKEN
3MM9122WI QUH
TIMKEN TIMKEN
Description
3MM9122WI QUH ; POR NON RETURNABLE
Precision Ball Bearing; 110MM Bore; 170MM Outside Diameter; 112MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MM9122WI QUH
BDI #
1340023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MM9122WI-QUH/p/1340023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
8.165
EAN
0087796340916
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
Heavy
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MM9122WI QUH
Weight / LBS
18
Long Description
Precision Ball Bearing; 110MM Bore; 170MM Outside Diameter; 112MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
4.331 Inch | 110 Millimeter
Width
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh