

NSK
NSK
44TAC76CSUC11PN7
NSK NSK
Description
44TAC76CSUC11PN7 BALL SCREW SUPPORT BRG ; 44.475MM BORE 76.2MM OD 15.875MM W
Precision Ball Bearing; 44.475MM Bore; 76.2MM Outside Diameter; 15.875MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
44TAC76CSUC11PN7
BDI #
24474618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/44TAC76CSUC11PN7/p/24474618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.306
EAN
0029176985645
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.67461
Long Description
Precision Ball Bearing; 44.475MM Bore; 76.2MM Outside Diameter; 15.875MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Bore
1.751 Inch | 44.475 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh