CONSOLIDATED BEARING
CONSOLIDATED BEARING
5307-2RS P/6 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
5307-2RS P/6 C/3 BALL BEARING ; NON RETURNABLE DBL ROW ANGULAR CONTACT
Precision Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Steel Cage Material
Part #
5307-2RS P/6 C/3
BDI #
217062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/5307-2RS-P-6-C-3/p/217062
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.78
EAN
0644075122641
Product Group - BDI
B00152
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | C3 Clearance | Max Type | With Filling Slot
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
5307-2RS P/6 C/3
Weight / LBS
1.713
Long Description
Precision Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Steel Cage Material
Width
1.374 Inch | 34.9 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh