

CONSOLIDATED BEARING
CONSOLIDATED BEARING
6044 M P/6 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
6044 M P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Precision Ball Bearing; 220MM Bore; 340MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Bronze Cage Material
Part #
6044 M P/6 C/3
BDI #
218440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6044-M-P-6-C-3/p/218440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
18.8
EAN
0644075217200
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Bronze
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
6044 M P/6 C/3
Weight / LBS
40.6
Long Description
Precision Ball Bearing; 220MM Bore; 340MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Bronze Cage Material
Width
2.205 Inch | 56 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh