

CONSOLIDATED BEARING
CONSOLIDATED BEARING
61952 M P/5 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
61952 M P/5 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Precision Ball Bearing; 260MM Bore; 360MM Outside Diameter; 46MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Bronze Cage Material
Part #
61952 M P/5 C/3
BDI #
218927
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/61952-M-P-5-C-3/p/218927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
14.5
EAN
0644075247702
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Bronze
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
61952 M P/5 C/3
Weight / LBS
31.9
Long Description
Precision Ball Bearing; 260MM Bore; 360MM Outside Diameter; 46MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Bronze Cage Material
Width
1.811 Inch | 46 Millimeter
Bore
10.236 Inch | 260 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh