

CONSOLIDATED BEARING
CONSOLIDATED BEARING
6209 M P/5 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
6209 M P/5 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE BRONZE CAGE ABEC NO 5
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Bronze Cage Material
Part #
6209 M P/5 C/3
BDI #
219417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6209-M-P-5-C-3/p/219417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.45
EAN
0644075135016
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Bronze
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
6209 M P/5 C/3
Weight / LBS
1
Long Description
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Bronze Cage Material
Width
0.748 Inch | 19 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh