

KOYO
KOYO
6317 C2FYP5
KOYO KOYO
Description
6317 C2FYP5 BALL BEARING
Precision Ball Bearing; 85MM Bore; 180MM Outside Diameter; 41MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Part #
6317 C2FYP5
BDI #
552511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6317-C2FYP5/p/552511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
4.22
EAN
0605790080616
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C2 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
6317 C2FYP5
Weight / LBS
10.072
Long Description
Precision Ball Bearing; 85MM Bore; 180MM Outside Diameter; 41MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Outside Diameter
7.087 Inch | 180 Millimeter
Width
1.614 Inch | 41 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh