Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7004 ACD/HCPA9ADGC https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2OXxpbWFnZS9qcGVnfGFEZzVMMmhrWVM4eE1EYzNNREUzTlRjNE56QXpPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wxYTVlYjYxYTc2ZGUzMGI2MjVlN2U4YzA5NWFmYjJjOTBlNDAxOTlkMzdiMDljNTFkOGUxNDdiNDJmMmRiZTI4
1262959 Precision Ball Bearings 

SKF SKF

7004 ACD/HCPA9ADGC

Description

7004 ACD/HCPA9ADGC ANG CONTACT BALL BRG ; PRECISION

Precision Ball Bearing; 20MM Bore; 42MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material

Part #

7004 ACD/HCPA9ADGC

BDI #
1262959

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.128
EAN
7316571471389
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Heavy
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
0.2866
Long Description
Precision Ball Bearing; 20MM Bore; 42MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Width
0.945 Inch | 24 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh