

FAG
FAG
718/500-MP-P5-M15VZ
FAG FAG
Description
718/500-MP-P5-M15VZ AC BALL BEARING ; POR NON RETURNABLE
Precision Ball Bearing; 500MM Bore; 620MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; 30 Degree Contact Angle; Brass Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing
Part #
718/500-MP-P5-M15VZ
BDI #
24858500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/718-500-MP-P5-M15VZ/p/24858500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
35.1
EAN
4012802210224
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
77.382
Long Description
Precision Ball Bearing; 500MM Bore; 620MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; 30 Degree Contact Angle; Brass Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing
Outside Diameter
24.409 Inch | 620 Millimeter
Width
2.205 Inch | 56 Millimeter
Bore
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh