

SKF
SKF
71912 ACD/P4ATBTBVT105F1
SKF SKF
Description
71912 ACD/P4ATBTBVT105F1 BALL BRG ; NON-RETURNABLE ANG CONTACT
Precision Ball Bearing; 60MM Bore; 85MM Outside Diameter; 39MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
71912 ACD/P4ATBTBVT105F1
BDI #
1266670
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/71912-ACD-P4ATBTBVT105F1/p/1266670
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.565
EAN
7316572475645
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 60MM Bore; 85MM Outside Diameter; 39MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Width
1.535 Inch | 39 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh