

SKF
SKF
71938 ACD/P4ADGA
SKF SKF
Description
71938 ACD/P4ADGA
Precision Ball Bearing; 190MM Bore; 260MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
71938 ACD/P4ADGA
BDI #
1421908
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/71938-ACD-P4ADGA/p/1421908
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
9.358
EAN
7316577733269
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
71938 ACD/P4ADGA
Weight / LBS
20.635
Long Description
Precision Ball Bearing; 190MM Bore; 260MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Width
2.598 Inch | 66 Millimeter
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh