SKF
SKF
7213 BEP/QFCG2225
SKF SKF
Description
7213 BEP/QFCG2225 ANG CONTACT BALL BRG
Precision Ball Bearing; 65MM Bore; 120MM Outside Diameter; 92MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Part #
7213 BEP/QFCG2225
BDI #
1295265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7213-BEP-QFCG2225/p/1295265
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.929
EAN
7316570419603
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
40 Degree
Preload
Special
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Tandem and Face to Face
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision | High Capacity All ISO Corners
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7213 BEP/QFCG2225
Weight / LBS
8.664
Long Description
Precision Ball Bearing; 65MM Bore; 120MM Outside Diameter; 92MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Bore
2.559 Inch | 65 Millimeter
Width
3.622 Inch | 92 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh