

NSK
NSK
80BNR10STYNDBBLP4-01
NSK NSK
Description
80BNR10STYNDBBLP4-01 ; PRECESION BEARING
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 88MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 18 Degree Contact Angle; Polyamide Cage Material
Part #
80BNR10STYNDBBLP4-01
BDI #
20287429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/80BNR10STYNDBBLP4-01/p/20287429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.268
EAN
0029176845499
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
18 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 88MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 18 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
3.15 Inch | 80 Millimeter
Width
3.465 Inch | 88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh