

STOCK DRIVE PRODUCTS
STOCK DRIVE PRODUCTS
A 7Y55-FSS5025G
STOCK DRIVE PRODUCTS STOCK DRIVE PRODUCTS
Description
A 7Y55-FSS5025G ; MINIATURE BALL BEARING SFR188ZZ
Precision Ball Bearing; 1/4" Bore; 1/2" Outside Diameter; 3/16" Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Part #
A 7Y55-FSS5025G
BDI #
21458837
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/A-7Y55-FSS5025G/p/21458837
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.sdp-si.com
Long Description
Precision Ball Bearing; 1/4" Bore; 1/2" Outside Diameter; 3/16" Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Width
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh