

FAG
FAG
B7210-C-T-P4S-UL
FAG FAG
Description
B7210-C-T-P4S-UL SPINDLE BEARING
Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
B7210-C-T-P4S-UL
BDI #
1411260
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B7210-C-T-P4S-UL/p/1411260
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.447
EAN
4012801168137
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.46
Long Description
Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
3.543 Inch | 90 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh