Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BA2B 459312 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BRPH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjB8aW1hZ2UvanBlZ3xhREZtTDJoaE1pOHhNRGN4TVRJMk9EY3lNRFkzTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpRU0Y5VFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnwyNWRkMzY1NzgwYmFhYTg5MmYxM2UxNmMzNTZjNjlmMDk1ZmNiYjkxMjdhZjdjYTMyZjE4ZjhiMjBhNWE2NTA3
1299169 Precision Ball Bearings 

SKF SKF

BA2B 459312

Description

BA2B 459312 ANG CONTACT THRUST BALL BRG

Precision Ball Bearing; 60MM Bore; 130MM Outside Diameter; 62MM Width; Open Enclosure; ABEC 3 | ISO P6 | ABEC 1 | ISO P0 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree | 35 Degree Contact Angle; Phenolic | Brass Cage Material

Part #

BA2B 459312

BDI #
1299169

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.8
EAN
7316577312891
Product Group - BDI
B00152
Enclosure
Open
Precision Class
ABEC 3 | ISO P6 | ABEC 1 | ISO P0
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree | 35 Degree
Preload
None
Raceway Style
2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic | Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Double Row Thrust Pack | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BA2B 459312
Weight / LBS
8.378
Long Description
Precision Ball Bearing; 60MM Bore; 130MM Outside Diameter; 62MM Width; Open Enclosure; ABEC 3 | ISO P6 | ABEC 1 | ISO P0 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree | 35 Degree Contact Angle; Phenolic | Brass Cage Material
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Width
2.441 Inch | 62 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh