Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSD 3572 CGA https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB1-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwN3xpbWFnZS9qcGVnfGFEaGxMMmd6Tnk4eE1EYzJPVFkzT1RBMU5qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRWRUl4WDA5ZlVFeGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3xkZTZiZWE4MDZiMDdkNGVlYzJmZDg1ZTQwYTUzYjU3MTUxY2I1ZjYzZTE5YTA5NzViOGRiYWMzMTkwNDc1Mzgx
1415270 Precision Ball Bearings 

SKF SKF

BSD 3572 CGA

Description

BSD 3572 CGA

Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material

Part #

BSD 3572 CGA

BDI #
1415270

Details

13020.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 13,020.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.298
EAN
7316570098464
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
62 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Super Precision | Single Direction | Modified Internal Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BSD 3572 CGA
Weight / LBS
0.657
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh