

NSK
NSK
BSF1560DDUHP2B
NSK NSK
Description
BSF1560DDUHP2B FLANGE BRG ; 15MM DIA BORE 60MM OD 2 ROWS 25MM W
Precision Ball Bearing; 15MM Bore; 60MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
BSF1560DDUHP2B
BDI #
25264129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSF1560DDUHP2B/p/25264129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.436
EAN
0029176954474
Product Group - BDI
M06110
Enclosure
2 Seals
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ball Screw Support With Flange
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.96121
Long Description
Precision Ball Bearing; 15MM Bore; 60MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Outside Diameter
2.362 Inch | 60 Millimeter
Width
0.984 Inch | 25 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh