Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BTW 130 CTN9/SP https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-PL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDh8aW1hZ2UvanBlZ3xhR1EzTDJnek9TOHhNREl6TnpZMk5UWTNNekkwTmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZVRXhmVTBKZk16QXdlRE13TUM1cWNHY3w3MWZhNWYwODA1ZjU4MDE5YjI4YzhkY2ZkOGRlOTUyN2RhYWMzZmJhMWE1NTExMmEzNTRmNGQ3ZDI3ODg4NTE5
1300223 Precision Ball Bearings 

SKF SKF

BTW 130 CTN9/SP

Description

BTW 130 CTN9/SP

Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 84MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material

Part #

BTW 130 CTN9/SP

BDI #
1300223

Details

124020.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 124,020.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
7.8
EAN
7316574772582
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
16.75511
Long Description
Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 84MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Width
3.307 Inch | 84 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh