

NIPPON MINIATURE BRG
NIPPON MINIATURE BRG
DDRI-814ZZRA5
NIPPON MINIATURE BRG NIPPON MINIATURE BRG
Description
DDRI-814ZZRA5 BALL BEARING
Precision Ball Bearing; 1/4" Bore; 1/2" Outside Diameter; 3/16" Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Part #
DDRI-814ZZRA5
BDI #
21451306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/DDRI-814ZZRA5/p/21451306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.31
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove | Miniature
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nipponbearing.com
Long Description
Precision Ball Bearing; 1/4" Bore; 1/2" Outside Diameter; 3/16" Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Bore
0.25 Inch | 6.35 Millimeter
Width
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh