Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HSS71900-C-T-P4S-UL https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-2SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTJ8aW1hZ2UvanBlZ3xhR0ZrTDJoalppOHhNRFV6TnpRME1UWXlOREE1TkM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMUJJWDFOQ1h6RkpNVTlmTXpBd2VETXdNQzVxY0djfDkzOWRiZmFjZjk3MDdmMzk5NDY3MDcyYzQ0NWVjMTg2MjdlYzVmNWVkYzM2MThjODJmNjZhZjAzZGYyNjkxMGY
24859462 Precision Ball Bearings 

FAG FAG

HSS71900-C-T-P4S-UL

Description

HSS71900-C-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 10MM X 22MM X 6MM

Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement

Part #

HSS71900-C-T-P4S-UL

BDI #
24859462

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.011
EAN
4026677006141
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.02425
Long Description
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Width
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh