

NTN
NTN
HTA022T2DB/GNP4L
NTN NTN
Description
HTA022T2DB/GNP4L BALL BEARING (SMARTCATALOG)
Precision Ball Bearing; 150MM Bore; 270MM Outside Diameter; 77MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Nylon Cage Material
Part #
HTA022T2DB/GNP4L
BDI #
25266755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HTA022T2DB-GNP4L/p/25266755
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
4550253056799
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 150MM Bore; 270MM Outside Diameter; 77MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Nylon Cage Material
Outside Diameter
10.63 Inch | 270 Millimeter
Width
3.031 Inch | 77 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh