CONSOLIDATED BEARING
CONSOLIDATED BEARING
KU-55 XPO-2RS P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
KU-55 XPO-2RS P/6 AC BALL BRG ; NON RETURNABLE THIN SECTION
Precision Ball Bearing; 5-1/2" Bore; 6-1/4" Outside Diameter; 1/2" Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 35 Degree Contact Angle; Brass Cage Material
Part #
KU-55 XPO-2RS P/6
BDI #
201276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/KU-55-XPO-2RS-P-6/p/201276
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.35
EAN
0644075028295
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
35 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | Thin Section | Four Point Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Weight / LBS
0.77
Long Description
Precision Ball Bearing; 5-1/2" Bore; 6-1/4" Outside Diameter; 1/2" Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 35 Degree Contact Angle; Brass Cage Material
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh