Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LS-8-ZZ P/6 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyM3xpbWFnZS9qcGVnfGFESmtMMmd3WlM4eE1EYzNNREkyTWpZeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTBoTVJGOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjYzgyMzc2ZjYyMzYyODE4YjIwMDM5MjBkMTNiNmJhY2I2MmU5M2JhM2IwNDM5ZDhhMWVkZjNhYjIyYzRkYmFh
201662 Precision Ball Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

LS-8-ZZ P/6

Description

LS-8-ZZ P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELDED

Precision Ball Bearing; 3/4" Bore; 1-7/8" Outside Diameter; 9/16" Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

LS-8-ZZ P/6

BDI #
201662

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.123
EAN
0644075031387
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
LS-8-ZZ P/6
Weight / LBS
0.269
Long Description
Precision Ball Bearing; 3/4" Bore; 1-7/8" Outside Diameter; 9/16" Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Width
0.563 Inch | 14.288 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh