https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-NL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMzMHxpbWFnZS9qcGVnfGFHRmpMMmhpTlM4eE1EYzNNVEF3TWprNE1qUXpNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5T1RGOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58NzQ0MDcxNjBjMjlhNDc4MTVlNTM2MzU2ZjJmYjRlZTE4MGExYjg4MTg3ZTZlZGIyYjcyZDZkYjEzNmJlYThiMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-NL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMzMHxpbWFnZS9qcGVnfGFHRmpMMmhpTlM4eE1EYzNNVEF3TWprNE1qUXpNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5T1RGOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58NzQ0MDcxNjBjMjlhNDc4MTVlNTM2MzU2ZjJmYjRlZTE4MGExYjg4MTg3ZTZlZGIyYjcyZDZkYjEzNmJlYThiMQ
TIMKEN
TIMKEN
MM30BS72 SUH
TIMKEN TIMKEN
Description
MM30BS72 SUH PRECISION BALL BEARING ; 30MM ID SINGLE
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Nylon Cage Material
Part #
MM30BS72 SUH
BDI #
22835562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM30BS72-SUH/p/22835562
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
32.205
EAN
0013992153883
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM30BS72SUH
Long Description
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Nylon Cage Material
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

